Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
KLEIN TOOLS

Polyester Hacksaw Bag, 17" Width, Number of Pockets: 1, Black

  • Item# 23NN67
  • Mfr. Model# 55454DHB
  • Catalog Page# 967
  • UNSPSC# 24111507
Polyester Hacksaw Bag, 17" Width, Number of Pockets: 1, Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $36.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.95 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The KLEIN TOOLS® Tradesman Pro organizer attachable hacksaw holder is designed specifically to hold a hacksaw. Top loading for easy access to hacksaw. Includes quick link for attaching to tool bags for easy transport. Protective plastic lined interior keeps hacksaw blade from damaging holder.

View More

Technical Specs

  • Item Hacksaw Bag
  • Typical Bag or Tote Application General Purpose
  • Number of Pockets 1
  • Basic Material Polyester
  • Closure Type Snap
  • Nominal Overall Width 17"
  • Nominal Overall Depth 1"
  • Nominal Overall Height 8"
  • Primary Tool Bag Color Black
  • Number of Pieces 1
  • Overall Width 17"
  • Overall Depth 1-1/2"
  • Overall Height 8-3/8"
  • Number of Inside Pockets 1
  • Number of Outside Pockets 0
  • Color Black
  • Material 1680D Ballistic Polyester
  • Features Attaches to Tool Bags with Quick Link, Fits Standard Hacksaws up to 16-1/2", Protective Plastic Lined Interior, Top-Loading, Web Strap with Snap Closure
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.