Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
KLEIN TOOLS

55-1/2" x 3" Hardened Alloy Grizzly® Bar, Orange and Black and Yellow

  • Item # 2DGB1
  • Mfr. Model # 64306
  • Catalog Page # N/A
  • UNSPSC # 27112502
55-1/2" x 3" Hardened Alloy Grizzly® Bar, Orange and Black and Yellow close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $157.00 / each
Get This Price

$125.50

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 12.25 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Hardened alloy bar efficiently pulls nails, even in awkward positions. Can also be used for a variety of other stripping and prying tasks. 3'' width protects concrete when stripping forms.

View More

Technical Specs

  • Pry Bar Sub-Category Pinch Bars
  • Item Grizzly(R) Bar
  • Overall Length 55-1/2"
  • Overall Width 3"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Dia. 3"
  • Material Hardened Alloy
  • Color Orange and Black and Yellow
  • Features Heavy, Strong, Multi-Purpose Tool That Saves Time and Effort on the Job. Use it to Help Align Walls During Tilt-Up Construction, Roll and Align Large Pipe, Remove Shingles or Flooring and Many Other Stripping and Prying tasks, Blade is Forged and Hardened Alloy with Keyhole Nail-Pulling Slot in Center and V-Notch in Tapered Edge
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.