Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
KLEIN TOOLS

Full Size Digital Multimeter, Instrument Counts: 4000

  • Item # 52ZK84
  • My Part #
  • Mfr. Model # MM600
  • Catalog Page # N/A
  • UNSPSC # 41113630
Full Size Digital Multimeter, Instrument Counts: 4000 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Digital Multimeter
  • Multimeter Style Full Size
  • Instrument Counts 4000
  • Basic DC Accuracy +/-1.00% of Reading + 3 Digits
  • Instrument Safety Rating CAT IV 600V
  • Max. AC Volts 1000
  • Max. DC Volts 1000
  • Max. AC Amps 10
  • Max. DC Amps 10
  • Audible Continuity Yes
  • Max. Ohms 40 megohm
  • Instrument Frequency Counter Range 0.001 Hz to 100 MHz
  • Capacitance Range 10 pF to 1000 uF
  • Temp. Range 0 Degrees to 1000 Degrees F
  • Duty Cycle Yes
  • Display LCD
  • Bar Graph No
  • Min./Max. Memory Yes
  • Data Logging No
  • Peak Hold Yes
  • Battery Type AAA Alkaline
  • AC Response Average
  • Interface None
  • Data Hold Yes
  • Auto Ranging Yes
  • Special Features Low Battery Indicator, Fuse Replacement Compartment
  • Diode Test Yes
  • Auto Power Off Yes
  • Calibration Certificate Included No
  • Standards IEC, UL, CSA
  • Includes Carrying Case, Test Leads, Thermocouple, Batteries
  • Manufacturers Warranty Length 2 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms