Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

KLEIN TOOLS

100 ft. Nylon Marked Fish Tape

  • Item# 4VDF8
  • Mfr. Model# 56012
  • Catalog Page# 1070
  • UNSPSC# 27113101
100 ft. Nylon Marked Fish Tape close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

The KLEIN TOOLS® 100-ft. fish tape with laser etched 1-ft. increments help accurately measure the depth of conduit runs and determine the amount of tape left to pay out. The lightweight, strong, nonconductive fiberglass slides easily over existing wires and through multiple bends. Strength-rated up 200 pulling pounds. Raised finger grips help transfer 100% of the winding power from your hand and fingers.

View More

Technical Specs

  • Item Marked Fish Tape
  • Tape Material Nylon
  • Length 100 ft.
  • Tape Profile Round
  • Tape Size 3/16"
  • Winder Case Yes
  • Case Style Rotating
  • Case Material Polypropylene
  • Case Dia. 13"
  • Features 1 ft. Increment Markings On Rod, Orange Color with Black Handle
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms