Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

KLEIN TOOLS

Fish Rod Set, Glow, 5/32 In x 18 ft, 5 Pc

  • Item# 15X675
  • Mfr. Model# 56518
  • Catalog Page# N/A
  • UNSPSC# 27113101
Fish Rod Set,Glow,5/32 In x 18 ft,5 Pc close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Fish Stick Set
  • Material Luminescent Fiberglass
  • Length 18 ft.
  • Pole Diameter 5/32"
  • Flexibility Medium
  • Color Gray
  • Includes (3) 5/32" x 6 ft. Glow Rods, (1) Bull Nose and Hook Attachments
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms