Skip Content

ST
KLEIN TOOLS

12-PC Electricians Tool Kit

  • Item # 25D134
  • My Part #
  • Mfr. Model # 92003
  • Catalog Page # N/A
  • UNSPSC # 27113204
General Hand Tool Kit,No. of Pcs. 12 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $281.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 8.35 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Tool Kit Product Grouping Tool Kits
  • Tool Families Included Electrical,Measuring Tools,Pliers,Screwdrivers,Telecomm Tools
  • Item Electricians Tool Kit
  • Number of Pieces 12
  • Number of Electrical and Telecomm Tools 1
  • Number of Measuring Tools 1
  • Number of Pliers 4
  • Number of Screwdrivers 4
  • Insulated / Uninsulated Uninsulated
  • Nonsparking No
  • Tool Storage Included Yes
  • Tool Storage Type Included Pouch
  • Electrical and Telecomm Tools Included 10 to 18 AWG Wire Stripper/Cutter
  • Measuring Tools Included 7.5m Magnetic Tape Measure
  • Pliers Included 9" High Leverage Side-Cut, 8" Diagonal Cutting, 8" Long Nose Side-Cut, 10" Pump
  • Screwdrivers Included Phillips #2 x 4", Cabinet Tip 1/4" x 4", Square Recess #1 x 4, #2 x 4"
  • Includes Web Work Belt Fits Up to 54" Waist
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.