Skip Content

WG
KLEIN TOOLS

Dual Range Non-Contact Voltage Tester

  • Item # 40Z604
  • My Part #
  • Mfr. Model # NCVT-2
  • Catalog Page # N/A
  • UNSPSC # 41113637
Dual Range Non-Contact Voltage Tester close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

The KLEIN TOOLS® dual-range noncontact voltage tester automatically detects low voltage and standard voltage. A bright green LED shows the tester is working and also functions as a work light. The light flashes red and 2 distinct warning tones sound when either low or standard voltage is detected. Features digitally controlled On/Off button, auto power-off, and low-battery indicator. Lightweight, durable polycarbonate plastic resin construction with convenient pocket clip. 9.8 ft. (3m) drop protection.
• Frequency range: 50 to 500 Hz
• Pollution degree: 2
• Voltage range: 12V to 1000V AC
• Size: 5.5"L x .72"W x 1"H (140mm x 18mm x 25mm)
• Safety rating: CAT IV 1000V.
Conforms to CE Requirements.

View More

Technical Specs

  • Item Dual Range Non-Contact Voltage Tester
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms