ST
KLEIN TOOLS

9-3/4"L Crimper, 22 to 10 AWG

  • Item # 5LL34
  • My Part #
  • Mfr. Model # 1005
  • Catalog Page # 847
  • UNSPSC # 27111518
9-3/4"L Crimper, 22 to 10 AWG close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $40.47 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 1.25 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Product Details

This Crimping and Cutting Tool is designed to work with both insulated and non-insulated terminals and connectors. It features a tapered nose which is ideal for working in tight spaces. It also features a specially hardened wire cutter in the nose of the tool.

View More

Technical Specs

  • Primary Crimping Application Electrical Wire and Cable
  • Item Crimper
  • Insulated / Uninsulated Uninsulated
  • Capacity 22 to 10 AWG
  • Overall Length 9-3/4"
  • For Use With Insulated and Non-Insulated Solderless Terminals and Connectors
  • Cuts No
  • Strips No
  • Max. Crimping Force Not Rated
  • Adjustable Not Adjustable
  • Handle Type Dipped
  • Replacement Die Code None
  • Features Specially Hardened Wire Cutter in Nose, Tapered Nose
How can we improve our Technical Specifications?

Compliance and Restrictions


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


9-3/4 In L Crimper, 22 to 10 AWG is rated 5.0 out of 5 by 3.
Rated 5 out of 5 by from This tool right here is the gold standard for crimping barrel crimps in electrical boxes. No one makes a tool for this job as far as I know that can outlast and out crimp this tool. I have the very first one I bought for 20 years and counting. Use it right and this is one tool you will buy once in your life. How many times can we say that about a tool now a days. Simply the best period. I mostly crimp #14- # 10 solid or stranded with this tool.
Date published: 2014-03-28
Rated 5 out of 5 by from Definitely worth it, best one available, I have 3 as I use for my business, and workers, always reliable.
Date published: 2012-10-09
Rated 5 out of 5 by from Best connector crimper on the market. Easy to use and store in a tool bag.
Date published: 2012-09-18
  • y_2019, m_5, d_22, h_16
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.12
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_3
  • loc_en_US, sid_5LL34, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.