Skip Content
ST
KLEIN TOOLS

Coax Explorer Plus Display: LED Adapter Type: F

  • Item # 6LFX6
  • Mfr. Model # VDV512-058
  • Catalog Page # 370
  • UNSPSC # 43222814
Coax Explorer  Plus Display: LED Adapter Type: F close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $30.46 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.3 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Use the KLEIN TOOLS® Coax Explorer™ plus to test coaxial cable continuity and maps/IDs up to 4 locations simultaneously. Bright LEDs indicate cable status (good/open/short) and location of each cable. Simple pushbutton operation. Color-coded remotes simplify identification.

View More

Technical Specs

  • Item Coax Explorer(TM) Plus
  • Adapter Type F
  • Connector Type F-Type
  • Standards CE & WEEE
  • Includes Built in Battery (Not Replicable)
  • Primary Function Copper Cable Wire Mapping
  • Instrument Display None
  • Data Line Polarity Indicator No
  • WiFi Capability No
  • PoE/PoE+ Detection No
  • Tone Generator No
  • Tone Detection No
  • Wiremapping Yes
  • Cable Length Display No
  • Distance to Fault No
  • Pair Tracing No
  • Endpoint Testing No
  • Service Detection No
  • Continuity Testing Yes
  • Opens/Shorts Detection Yes
  • Telephone Service Detection No
  • Ethernet Service Detection No
  • Cable Speed Qualification No
  • Crosstalk Detection No
  • Impedance Detection No
  • Cable Certification No
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.