Skip Content

DG
KLEIN TOOLS

Clamp On Digital Clamp Meter, 1-31/32" Jaw Capacity, CAT IV 600V

  • Item # 32PF33
  • My Part #
  • Mfr. Model # CL2500
  • Catalog Page # 544
  • UNSPSC # 41113648
Clamp On Digital Clamp Meter, 1-31/32" Jaw Capacity, CAT IV 600V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

The KLEIN TOOLS® clamp meter is a true RMS auto-ranging meter that measures temperature, AC/DC voltage, AC/DC current, resistance, capacitance, frequency, and duty cycle. Tests noncontact voltage, diodes, and continuity. Extra-wide jaw opening accommodates a larger measuring area. Built-in magnetic mount allows for hands-free convenience. Backlit display and work light. Includes case, test leads, test lead holder, and batteries.

View More

Technical Specs

  • Item Clamp Meter
  • Digital/Analog Digital
  • Clamp Meter Jaw Style Clamp On
  • Max. AC Amps 1000
  • Max. DC Amps 1000
  • Max. AC Volts 750
  • Max. DC Volts 1000
  • Max. Ohms 60 megohm
  • Jaw Capacity 1-31/32"
  • Counts 6000
  • Battery Type AAA
  • Safety Rating CAT IV 600V
  • AC Response TRMS
  • Audible Continuity Yes
  • Diode Test Yes
  • Capacitance 6000uF
  • Frequency Counter 100 Hz to 0.5 MHz
  • Memory Max/Min
  • Peak Hold Yes
  • Bar Graph Yes
  • Display LCD
  • Includes Soft Carrying Case, Test Leads, (2) Batteries, Test Lead Holder, and Instructions
  • Calibration Frequency 45 to 400 Hz
  • Max. Conductor Size 2000MCM
  • Auto Ranging Yes
  • Non-Contact Voltage Detector Yes
  • Data Hold Yes
  • Inrush Yes
  • Auto Power Off Yes
  • AC Current Accuracy +/-2.0% + 5 Digits
  • Operating Temp. 32 Degrees to 113 Degrees F
  • Standards cULus IEC61010
  • Special Features Worklight, Magnetic Mount, Probe Storage and Integrated NCVT
  • Midscale Resistance 30 ohm
  • Manufacturers Warranty Length 2 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms