Skip Content

ST
KLEIN TOOLS

4-Pocket Canvas General Purpose Tool Bag Set, 7"H x 12-1/2"W x 1"D, Multiple

  • Item # 1YBP8
  • My Part #
  • Mfr. Model # 5140
  • Catalog Page # 791
  • UNSPSC # 24111501
Tool Bag Set,4 Pockets,12-1/2"x1"x7" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $44.10 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.9 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The popular canvas zipper bags from KLEIN TOOLS® is available in a convenient 4-pack for even more organization. Each bag is a different color making it easy to store and identify your tools or spare parts. Made from No. 10 canvas with a heavy-duty brass zipper.

View More

Technical Specs

  • Item Tool Bag Set
  • Typical Bag or Tote Application General Purpose
  • Number of Pockets 4
  • Basic Material Canvas
  • Closure Type Zipper
  • Nominal Overall Width 12"
  • Nominal Overall Depth 1"
  • Nominal Overall Height 7"
  • Primary Tool Bag Color Multiple
  • Number of Pieces 4
  • Overall Width 12-1/2"
  • Overall Depth 1"
  • Overall Height 7"
  • Number of Inside Pockets 0
  • Number of Outside Pockets 0
  • Color Blue/Green/Orange/Yellow
  • Material #10 Canvas
  • Features Storage for Pliers, Wrenches, Screwdrivers, Nut Drivers, Other Tools and Spare Parts
  • Includes Heavy-duty Brass Zipper
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.