Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

KLEIN TOOLS

Drill Operated Cable Cutter, 12-5/8" Overall Length, Shear Cut Cutting Action, Primary Application: El

  • Item# 15X680
  • Mfr. Model# 63805
  • Catalog Page# N/A
  • UNSPSC# 23171604
Drill Operated Cable Cutter,12-5/8" Overall Length,Shear Cut Cutting Action,Primary Application:  El close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Cable and Wire Cutters

Technical Specs

  • Item Drill Operated Cable Cutter
  • Cutting Action Shear Cut
  • Overall Length 12-5/8"
  • Cutting Capacity Copper 1.77"
  • Cutting Capacity Aluminum 1.77"
  • Cutting Capacity ACSR 2156 kcmil
  • Handle Design Yellow
  • Features 3/8" Hex Shank
  • Includes Side Handle, Torque Arm
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms