Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
KLEIN TOOLS

Steel Screwdriver with 8" Shank and 3/16" Cabinet Tip

  • Item # 1N051
  • Mfr. Model # 601-8-INS
  • Catalog Page # N/A
  • UNSPSC # 27111701
Steel Screwdriver with 8" Shank and 3/16" Cabinet Tip close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Technical Specs

  • Item Screwdriver
  • Handle Material Acetate w/Cushion Grip
  • Tip Style Group Slotted
  • Tip Style Cabinet Tip
  • Tip Size 3/16"
  • Shank Length 8"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Handle Design Cushion Grip
  • Shank Shape Round
  • Shank Material Steel
  • Finish Insulated Shank, Black Oxide Tip
  • Overall Length 11-3/4"
  • Features Tip ID
  • Standards ASTM F1505 and IEC 60900
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.