Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
KLEIN TOOLS

Grip Cleaning Brush Set; For Use With: Wire and Cable Pulling Grips

  • Item# 2DFJ5
  • Mfr. Model# 25450
  • Catalog Page# N/A
  • UNSPSC# 27111712
Grip Cleaning Brush Set; For Use With: Wire and Cable Pulling Grips close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

List Price $74.80 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.95 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Use the KLEIN TOOLS® large crimp tool to crimp lugs and terminals. Features an all-in-one, integral crimp nest with no removable parts or rotating dies. High-leverage handles and compound-action mechanism for superior mechanical advantage. Comfortable hand grips for easy use and minimal fatigue. Control crimp depth with an adjustment screw.

View More

Technical Specs

  • Item Grip Cleaning Brush Set
  • Type 4-Piece
  • For Use With Wire and Cable Pulling Grips
  • Includes 3/8" x 3" Round and Square Bristle, 1-9/16" x 5" Round and Square Bristle
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.