ST
KLEIN TOOLS

Black Belt, Leather, XL Waist Size

  • Item # 36L243
  • My Part #
  • Mfr. Model # 5202XL
  • Catalog Page # N/A
  • UNSPSC # 24112403
Black Belt, Leather, XL Waist Size close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $33.71 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.6 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Keep all your pouches and holders together with this general-purpose tool belt. It is designed to carry lightweight, tunnel or slotted tool pouches and holders. The removable, single-tongue buckle is held by two heavy-duty snaps. Durable construction helps provide long service life.

View More

Technical Specs

  • Item Belt
  • Type Extra Large
  • Width 1-1/2"
  • Waist Size XL
  • Material Leather
  • Color Black
  • Belt Type General Purpose
  • Features Removable Single-Tongue Buckle Held By Two Heavy-Duty Snaps
How can we improve our Technical Specifications?

Compliance and Restrictions


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.