Skip Content

 
KLEIN TOOLS

Adjustable Wrench

Adjustable Wrench close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Adjustable Wrench 
  • Material Alloy Steel 
  • Handle Plastic Dipped 
Jaw Capacity
Please Select
Overall Length
Please Select
Finish
Please Select

Your Filters:

Clear All
SG_Brand
  • KLEIN TOOLS 
Select items to compare View Compare
5 Products
Compare /
Item #
Mfr.
Model #
Jaw Capacity
Overall Length
Finish
Price
Qty
Please use Qty box to add item(s) to cart.
D507-6
15/16"
6-3/8"
Full Polish Chrome

$40.95 / each

Enter location to check availability
Catalog Page #  NA

Price $40.95 / each

Technical Specs

  • Item Adjustable Wrench
  • Jaw Capacity 15/16"
  • Overall Length 6-3/8"
  • Material Alloy Steel
  • Finish Full Polish Chrome
  • Handle Plastic Dipped
D507-8
1-1/8"
8"
Full Polish Chrome

$44.60 / each

Enter location to check availability
Catalog Page #  NA

Price $44.60 / each

Technical Specs

  • Item Adjustable Wrench
  • Jaw Capacity 1-1/8"
  • Overall Length 8"
  • Material Alloy Steel
  • Finish Full Polish Chrome
  • Handle Plastic Dipped
D507-10
1-5/16"
10-3/8"
Full Polish Chrome

$55.95 / each

Enter location to check availability
Catalog Page #  NA

Price $55.95 / each

Technical Specs

  • Item Adjustable Wrench
  • Jaw Capacity 1-5/16"
  • Overall Length 10-3/8"
  • Material Alloy Steel
  • Finish Full Polish Chrome
  • Handle Plastic Dipped
D507-12
1-1/2"
12"
Full Polish Chrome

$80.10 / each

Enter location to check availability
Catalog Page #  NA

Price $80.10 / each

Technical Specs

  • Item Adjustable Wrench
  • Jaw Capacity 1-1/2"
  • Overall Length 12"
  • Material Alloy Steel
  • Finish Full Polish Chrome
  • Handle Plastic Dipped
D509-8
1-1/2"
8-1/2"
Chrome

$57.95 / each

Enter location to check availability
Catalog Page #  NA

Price $57.95 / each

Technical Specs

  • Item Adjustable Wrench
  • Jaw Capacity 1-1/2"
  • Overall Length 8-1/2"
  • Material Alloy Steel
  • Finish Chrome
  • Handle Plastic Dipped
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms