Skip Content


9-3/4"L Crimper, 22 to 10 AWG

  • Item # 1N041
  • My Part #
  • Mfr. Model # 1005-INS
  • Catalog Page # 855
  • UNSPSC # 27111510
Crimper,Insulated,22 to 10 AWG,9-3/4" L close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $84.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.05 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Insulated Crimping/Cutting Tool is designed to provide protection against electrical shock up to 1000V when crimping and cutting wires from 22 to 10 AWG. The 2-layer grip features a thick, tough high-dielectric white inner coating that is bonded to the tool, and a flame-retardant, impact-resistant bright orange outer coating. A tapered nose with wire cutter helps users reach into tight spaces, and integral guards help keep hands from coming into contact with conductive parts.

View More

Technical Specs

  • Primary Crimping Application Electrical Wire and Cable
  • Item Crimper
  • Insulated / Uninsulated Insulated
  • Capacity 22 to 10 AWG
  • Overall Length 9-3/4"
  • For Use With Insulated and Non-Insulated Solderless Terminals and Connectors
  • Cuts No
  • Strips No
  • Max. Crimping Force Not Rated
  • Adjustable Not Adjustable
  • Handle Type Insulated
  • Replacement Die Code None
  • Features (2) Layers of Insulation High-Dielectric White Inner Coating is Bonded to Tool, Flame Retardant, Impact-Resistant, Bright Orange Outer Coating
  • Standards Meets ASTM F1505 and IEC 60900
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.