ST
KLEIN TOOLS

8-3/4" Skinning Knife

  • Item # 49C233
  • My Part #
  • Mfr. Model # 1571INS
  • Catalog Page # 855
  • UNSPSC # 27111503
8-3/4" Skinning Knife close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $70.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 0.45 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This skinning knife is designed to offer protection from accidental contact with voltage up to 1000V. The dual-layer insulation features a high-dielectric inner layer that is bonded to the tool, and an outer layer that is flame retardant. The layers feature different colors to serve as a visual warning if the tool has been compromised. The insulated handle is molded for comfort and also features marks on the back to help measure the stripping length of wire. The blade is made of stainless steel for durability and corrosion resistance.

View More

Technical Specs

  • Item Skinning Knife
  • Insulated Yes
  • Overall Length 8-3/4"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Functions Strip Only
  • Handle Type Cushion Grip
  • Handle Material Insulated
  • Features Flame Retardant, Molded Dual Layer Insulation
  • Standards ASTM F1505-10, IEC 60900:2012, CAN/ULC-60900-09, NFPA-70E, 2012 ed. CSA Z462-08
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.