Navigation Menu New

Access My Account, Order History, Lists and more here.

58UR82 11063W UNSPSC # 27111510

6 19/32 in Solid and Stranded Katapult Wire Stripper/Cutter, 20 to 8 AWG Solid, 22 to 10 AWG Strande

  • Item # 58UR82
  • Mfr. Model # 11063W
  • UNSPSC # 27111510
  • Catalog Page # N/A
Country of Origin Taiwan. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

6 19/32 in Solid and Stranded Katapult Wire Stripper/Cutter, 20 to 8 AWG Solid, 22 to 10 AWG Strande

  • Item # 58UR82
  • Mfr. Model # 11063W
  • UNSPSC # 27111510
  • Catalog Page # N/A
Country of Origin Taiwan. Country of Origin is subject to change.

Technical Specs

  • Item Katapult Wire Stripper/Cutter
  • Insulated No
  • Overall Length 6 19/32 in
  • Capacity 20 to 8 AWG Solid, 22 to 10 AWG Stranded Wire
  • Cable Type Solid and Stranded
  • Tether Style Not Tether Capable
  • Functions Strip/Cut
  • Adjustable No
  • Handle Type Dipped
  • Handle Material Cast Alloy

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Back to Top