Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
KLEIN TOOLS

55-Pocket Polyester Electricians Wide-Mouth Tool Bag, 16"H x 19"W x 6-1/2"D, Black

  • Item# 35HU79
  • Mfr. Model# 554181914
  • Catalog Page# 789
  • UNSPSC# 24111507
55-Pocket Polyester Electricians Wide-Mouth Tool Bag, 16"H x 19"W x 6-1/2"D, Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

List Price $159.50 / each

Get This Price

$127.60

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 9.05 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The KLEIN TOOLS® ultimate electrician's tool bag features 55 pockets to keep tools organized, including 2 padded meter pockets inside the bag, and a mesh side pocket. Lock bars keep the bag propped open for easy access to tools.

View More

Technical Specs

  • Item Wide-Mouth Tool Bag
  • Typical Bag or Tote Application Electricians
  • Number of Pockets 55
  • Basic Material Polyester
  • Closure Type Zipper
  • Nominal Overall Width 19"
  • Nominal Overall Depth 6"
  • Nominal Overall Height 16"
  • Primary Tool Bag Color Black
  • Number of Pieces 1
  • Overall Width 19"
  • Overall Depth 6-1/2"
  • Overall Height 16"
  • Number of Inside Pockets 2
  • Number of Outside Pockets 53
  • Color Black/Orange
  • Material 1680D Ballistic Polyester
  • Features Lock Bars to Keep Bag Open, Two Padded Meter Pockets, Orange Interior, Fully Molded Bottom, Shoulder Strap and Padded Handles
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.