Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
KLEIN TOOLS

39-Pocket Polyester General Purpose Tool Backpack, 20"H x 7"W x 14-3/8"D, Black

  • Item # 53YE64
  • My Part #
  • Mfr. Model # 55597
  • Catalog Page # 754
  • UNSPSC # 53121603
39-Pocket Polyester General Purpose Tool Backpack, 20"H x 7"W x 14-3/8"D, Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $124.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 7.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Keep your hands free and your tools organized with this Tradesman Pro™ Tool Bag. It features a high-visibility interior that makes it easy to find small parts and tools. The outer reflective strips help to create greater visibility in low light conditions.

View More

Technical Specs

  • Item Tool Backpack
  • Typical Bag or Tote Application General Purpose
  • Number of Pockets 39
  • Basic Material Polyester
  • Closure Type Zipper
  • Nominal Overall Width 7"
  • Nominal Overall Depth 14"
  • Nominal Overall Height 20"
  • Primary Tool Bag Color Black
  • Number of Pieces 1
  • Overall Width 7"
  • Overall Depth 14-3/8"
  • Overall Height 20"
  • Number of Inside Pockets 35
  • Number of Outside Pockets 4
  • Color Black/Gray/High Visibility Green
  • Material 1680D Ballistic Polyester
  • Features Reflective Shoulder Straps with Extra Padding, Handle, Tall Interior Pockets for Long Screwdrivers, Upper Pockets Hold Safety Glasses, Molded Bottom Protects From The Elements, Zipper Pocket for Small Parts
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.