Skip Content

ST
KLEIN TOOLS

25-Pocket Polyester General Purpose Tool Backpack, 18-1/4"H x 14"W x 7"D, Black

  • Item # 49AW90
  • My Part #
  • Mfr. Model # 55456BPL
  • Catalog Page # 754
  • UNSPSC # 53121603
Tool Backpack,25 Pockets,14"x7"x18-1/4" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $122.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 5.75 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Carry your laptop and tools together with the Klein Tools' Tradesman Pro Organizer Tech Bag. It features a separate compartment that helps to keep laptops protected from other tools. It also features storage for adapters, cables, phones, and more. A bold orange interior lining helps to make it fast and easy to spot what you need. Ideal for technicians, contractors, or any tradesperson who needs to carry a laptop to the jobsite.An included shoulder strap and handle help to permit easy carrying.

View More

Technical Specs

  • Item Tool Backpack
  • Typical Bag or Tote Application General Purpose
  • Number of Pockets 25
  • Basic Material Polyester
  • Closure Type Zipper
  • Nominal Overall Width 14"
  • Nominal Overall Depth 7"
  • Nominal Overall Height 18"
  • Primary Tool Bag Color Black
  • Number of Pieces 1
  • Overall Width 14"
  • Overall Depth 7"
  • Overall Height 18-1/4"
  • Number of Inside Pockets 21
  • Number of Outside Pockets 4
  • Color Black/Orange
  • Material 1680D Ballistic Polyester
  • Features Separate Compartment, Storage for Adapters and Cables
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.