Skip Content

ST
KLEIN TOOLS

2-Pocket Polyester General Purpose Tool Bag, 10-1/4"H x 7"W x 2-1/2"D, Black

  • Item # 49AW88
  • My Part #
  • Mfr. Model # 69408
  • Catalog Page # 754
  • UNSPSC # 24111507
2-Pocket Polyester General Purpose Tool Bag, 10-1/4"H x 7"W x 2-1/2"D, Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $46.90 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.784 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This 2-pocket, PVC-coated polyester tool bag features two layers of padding to help protect sensitive instruments, such as meters, testers, and infrared guns. Ideal for transporting items to and around the job site, it offers 1 interior and one exterior pocket help you stay organized and give you quick access to your tools. The sturdy handle features box stitching for secure transportation and convenient hanging. Orange and gray piping helps to provide added visibility.

View More

Technical Specs

  • Item Tool Bag
  • Typical Bag or Tote Application General Purpose
  • Number of Pockets 2
  • Basic Material Polyester
  • Closure Type Zipper
  • Nominal Overall Width 7"
  • Nominal Overall Depth 2"
  • Nominal Overall Height 10"
  • Primary Tool Bag Color Black
  • Number of Pieces 1
  • Overall Width 7"
  • Overall Depth 2-1/2"
  • Overall Height 10-1/4"
  • Number of Inside Pockets 1
  • Number of Outside Pockets 1
  • Color Black/Orange
  • Material PVC Coated Polyester
  • Features Two Layers of Padding, Heavy Duty Zipper, Sturdy Handle with Box Stitching
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.