Skip Content

ST
KLEIN TOOLS

2-Pocket Polyester General Purpose Tool Bag, 20"H x 24"W x 10"D, Black

  • Item # 34E631
  • My Part #
  • Mfr. Model # 5182BLA
  • Catalog Page # 757
  • UNSPSC # 24111507
Tool Bag,2 Pockets,24"x10"x20",Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $132.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 7.95 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Keep tools dry, organized, and easily accessible with this tool bag. The large, vinyl bag features 1 large outside pocket with Velcro® fasteners. It also features an adjustable shoulder strap, double-stitched plastic bottom, convenient rain flap, and 2 heavy-duty slide-action buckles to close the bag. The wide opening, steel frame helps maintain the bag's shape.

View More

Technical Specs

  • Item Tool Bag
  • Typical Bag or Tote Application General Purpose
  • Number of Pockets 2
  • Basic Material Polyester
  • Closure Type Clasp
  • Nominal Overall Width 24"
  • Nominal Overall Depth 10"
  • Nominal Overall Height 20"
  • Primary Tool Bag Color Black
  • Number of Pieces 1
  • Overall Width 24"
  • Overall Depth 10"
  • Overall Height 20"
  • Number of Inside Pockets 0
  • Number of Outside Pockets 2
  • Color Black
  • Material Vinyl Coated Polyester
  • Features Adjustable Padded Shoulder Strap, Hook and Loop Fastened Pockets, Plastic Bottom, Rain Flap, (2) Slide-Action Buckles, Wide-Opening, Steel Frame, Weatherproof
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.