Skip Content


17-Pocket Polyester Electricians Tool Bag, 13"H x 19-3/4"W x 10-1/4"D, Black

  • Item # 35HU83
  • My Part #
  • Mfr. Model # 55432
  • Catalog Page # N/A
  • UNSPSC # 24111507
Tool Bag,17 Pockets,19-3/4"x10-1/4"x13" close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

The KLEIN TOOLS® tradesman pro organizer tool tote with cover keeps your tools protected with 17 pockets for tons of tool storage. Attached cover locks in place to protect tools. The movable metal handle bar folds back for easy access to tools. Wide open section for drills and zipper bags.

View More

Technical Specs

  • Item Tool Bag
  • Typical Bag or Tote Application Electricians
  • Number of Pockets 17
  • Basic Material Polyester
  • Closure Type Clasp
  • Nominal Overall Width 20"
  • Nominal Overall Depth 10"
  • Nominal Overall Height 13"
  • Primary Tool Bag Color Black
  • Number of Pieces 1
  • Overall Width 19-3/4"
  • Overall Depth 10-1/4"
  • Overall Height 13"
  • Number of Inside Pockets 15
  • Number of Outside Pockets 2
  • Color Black/Orange
  • Material 1680D Ballistic Polyester
  • Features Attached Cover, Movable Metal Handle Bar with Rubber Grip, Wide Open Sections for Drills and Zipper Bags, Orange Interior, Fully Molded Bottom, Shoulder Strap and Padded Handles
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms