Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
KLEIN TOOLS

159mm Solid and Stranded Wire Stripper, 0.15mm to 4.0mm Capacity

  • Item# 32PK26
  • Mfr. Model# 11063MET
  • Catalog Page# N/A
  • UNSPSC# 27111510
159mm Solid and Stranded Wire Stripper, 0.15mm to 4.0mm Capacity close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Wire Stripper
  • Insulated No
  • Overall Length 159mm
  • Capacity 0.15mm to 4.0mm
  • Cable Type Solid and Stranded
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Functions Strip/Cut
  • Adjustable Automatic
  • Handle Type Plastic Dipped
  • Handle Material Steel,Plastic
  • Features Compound Action Wire Stripping, Precision Machined Stripping Holes
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms