Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
KLEIN TOOLS

11-Pocket Canvas General Purpose Wide-Mouth Tool Bag, 14"H x 18"W x 6"D, White

  • Item # 8V238
  • My Part #
  • Mfr. Model # 5003-18
  • Catalog Page # N/A
  • UNSPSC # 24111507
11-Pocket Canvas General Purpose Wide-Mouth Tool Bag, 14"H x 18"W x 6"D, White close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $103.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 4.95 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This 18" general-purpose, wide-mouth canvas tool bag is designed to organize and carry a wide variety of tools. It features heavy-duty, No. 8 canvas construction with a wide web, a leather handle wrap, and an external tool loop handle. 11 pockets (10 internal and 1 external) help to keep items organized. The mouth of the bag features a hinged steel frame for easy opening and durability.

View More

Technical Specs

  • Item Wide-Mouth Tool Bag
  • Typical Bag or Tote Application General Purpose
  • Number of Pockets 11
  • Basic Material Canvas
  • Closure Type Clasp
  • Nominal Overall Width 18"
  • Nominal Overall Depth 6"
  • Nominal Overall Height 14"
  • Primary Tool Bag Color White
  • Number of Pieces 1
  • Overall Width 18"
  • Overall Depth 6"
  • Overall Height 14"
  • Number of Inside Pockets 10
  • Number of Outside Pockets 1
  • Color Black/Tan
  • Material #8 Canvas
  • Features Steel-Frame Mouth with Hinge, Wide Opening, Shoulder Strap Mounts, 2" Wide Web Handles, Leather Handle Wrap, External Tool Loop Handle
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.