C3
KLEIN TOOLS

1-Pocket Canvas General Purpose Glove Bag, 2-3/4 to 5-1/2"H x 17"W x 8"D, White

  • Item # 36L238
  • My Part #
  • Mfr. Model # 5124-17
  • Catalog Page # N/A
  • UNSPSC # 24111507
1-Pocket Canvas General Purpose Glove Bag, 2-3/4 to 5-1/2"H x 17"W x 8"D, White close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $32.20 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.6 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Keep your gloves where you can easily find them in this heavy duty bag. It features durable, No. 4 canvas construction for long service life and protection from demanding environments. Brass grommets in the bottom of the bag provide ventilation to keep contents fresh and help with drying when needed. A safety notice is imprinted on the front to help remind workers of the importance of wearing gloves. Also features an expansion gusset and a 2-way snap.

View More

Technical Specs

  • Item Glove Bag
  • Typical Bag or Tote Application General Purpose
  • Number of Pockets 1
  • Basic Material Canvas
  • Closure Type Snap
  • Nominal Overall Width 17"
  • Nominal Overall Depth 8"
  • Nominal Overall Height 5"
  • Primary Tool Bag Color White
  • Number of Pieces 1
  • Overall Width 17"
  • Overall Depth 8"
  • Overall Height 2-3/4 to 5-1/2"
  • Number of Inside Pockets 0
  • Number of Outside Pockets 0
  • Color Tan
  • Material #8 Canvas
  • Features Expansion Gusset, Brass Grommets In Bottom For Ventilation, 2-Way Snap, Safety Notice To Remind Workers Of The Importance Of Using Gloves
  • Includes Safety Notice To Remind Workers Of The Importance Of Using Gloves
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.