Skip Content

ST
KLEIN TOOLS

1/2" Alloy Steel Nut Driver, Yellow with Black Grip

  • Item # 1YRX5
  • My Part #
  • Mfr. Model # 646-1/2-INS
  • Catalog Page # 856
  • UNSPSC # 27111702
1/2" Alloy Steel Nut Driver, Yellow with Black Grip close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $26.30 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.4 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Easily reach deeply recessed nuts and bolts with this full hollow shaft nut driver for long bolt applications. Its two layers of insulation help to protect against electric shock. The bright orange outer coating is flame and impact resistant. The high-dielectric white inner coating is bonded to the tool for extra toughness. Tip-Indent® quickly identifies nut driver size.

View More

Technical Specs

  • Screwdriver and Nut Driver Grouping Nut Drivers
  • Item Nut Driver
  • Nut Driver Shank Style Hollow Round
  • SAE or Metric SAE
  • Nut Driver Hex Size 1/2"
  • Nut Driver Shank Length 6"
  • Insulated Yes
  • Magnetic/Nonmagnetic Nonmagnetic
  • Nut Holding No
  • Nonsparking No
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • ESD Safe No
  • Nut Driver Overall Length 11-3/8"
  • Nut Driver Shank Material Alloy Steel
  • Nut Driver Handle Design Cushion Grip
  • Nut Driver Handle Material Multi-Component
  • Nut Driver Handle Color Yellow with Black Grip
How can we improve our Technical Specifications?

Compliance and Restrictions

  •  

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.