ST
KLEENGUARD

White Spunbond Polypropylene Disposable Lab Coat, Size: 2XL

  • Item # 11W062
  • My Part #
  • Mfr. Model # 40105
  • Catalog Page # 1732
  • Catalog Group # D5799
  • UNSPSC # 46181532
White Spunbond Polypropylene Disposable Lab Coat, Size: 2XL close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $207.24 / pkg. of 50
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 15.22 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

KLEENGUARD A10 Light-Duty Lab Coat is an economical alternative for disposable clothing in less demanding environments. Provides a cool, comfortable work environment and light protection for workers in temporary contact with dirt and grime, such as food processing and manufacturing. Designed for entry-level protection from dry particles and water-based aerosols, this lightweight, disposable lab coat features a collar, snap front, serged seams and elastic wrists. A10 fabric has five layers of stacked barrier protection (SMMMS) against hazardous particles.

View More

Technical Specs

  • Item Disposable Lab Coat
  • Size 2XL
  • Color White
  • Material Spunbond Polypropylene
  • Cuff Style Elastic
  • Closure Type 4 Snaps
  • Number of Pockets 0
  • Seam Style Serged
  • Standards ANSI/ISEA 101-1996 Sizing
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Argentina, Bahrain, Brazil, Costa Rica, Dominican Republic, Guatemala, Honduras, Israel, Japan, South Korea, Nicaragua, Saudi Arabia, Suriname, El Salvador, Turkey, Trinidad and Tobago, and Bolivarian Republic of Venezuela.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.