Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

KLEENGUARD Shoe Covers: SMMMS, 6 1/2 in Overall Ht, White, Universal, 300 PK

Item 
33VA33
Mfr. Model 
36885

Product Details

Catalog Page
1681
Brand
KLEENGUARD
Liquid Dispersal Type
Splash
Color
White
Hazard Type
Hazardous Liquids
Includes Slip Resistant Sole
No
Material
SMMMS
Size
Universal
Overall Height
6-1/2 in
Manufacturer Part Number
36885
Closure Type
Elastic
Seam Style
Serged
UNSPSC
46181606
Country of Origin
Mexico (subject to change)
Product Description

These boot and shoe covers protect footwear against nonhazardous dry particulates. Dry particulates are larger in size than aerosols and include dust and dirt.