Navigation Menu New

Access My Account, Order History, Lists and more here.

61KV07 53899 UNSPSC # 46182001

Recyclable via KCP RightCycle Program, Universal, NIOSH Rating N95, ASTM Splash Rating Not Rated

  • Item # 61KV07
  • Mfr. Model # 53899
  • UNSPSC # 46182001
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Recyclable via KCP RightCycle Program, Universal, NIOSH Rating N95, ASTM Splash Rating Not Rated

  • Item # 61KV07
  • Mfr. Model # 53899
  • UNSPSC # 46182001
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Recyclable via KCP RightCycle Program
  • Mask Size Universal
  • NIOSH Rating N95
  • Mask Material Polypropylene
  • Mask Headstrap Type Dual, Adjustable
  • Includes Eyeshield No
  • Mask Shape Flat-Fold
  • ASTM Splash Rating Not Rated
  • ISO Cleanroom Class Not Rated
  • Nosepiece Type Molded Nose Bridge
  • Exhalation Valve No
  • Strap Material Polypropylene
  • Number of Layers 4-Ply
  • Face Seal Type Comfort
  • Latex Content Latex Free
  • Color White
  • Individually Packaged No
  • Standards Compliant with FAA Emergency Use Authorization, TAA Compliant
  • Mask Brand KleenGuard
Back to Top