Skip Content

DG
KLEENGUARD

Hooded Disposable Coveralls with Elastic Material, White, XL

  • Item # 2WUY7
  • My Part #
  • Mfr. Model # 46174
  • Catalog Page # N/A
  • Catalog Group # D2147
  • UNSPSC # 42131605
Hooded Disp. Coveralls,White,XL,PK25 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Hooded Disposable Coveralls
  • Coverall Style Hooded Coverall
  • Disposable Clothing Size XL
  • Ankle Style With Attached Boots
  • Cuff Style Elastic
  • Seam Style Serged
  • Color White
  • Closure Type Zipper Front with 1" Flap
  • Standards ANSI/ISEA 101-1996, NFPA 99
  • Inseam 32"
  • Fits Chest Size 29-3/4"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Argentina, Bahrain, Brazil, Costa Rica, Dominican Republic, Guatemala, Honduras, Israel, Japan, South Korea, Nicaragua, Saudi Arabia, Suriname, El Salvador, Turkey, Trinidad and Tobago, and Bolivarian Republic of Venezuela.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products