Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
KLEENGUARD

Hooded/Booted Disposable Coveralls with Elastic Material, White, L

  • Item # 35HC93
  • My Part #
  • Mfr. Model # 41515
  • Catalog Page # N/A
  • Catalog Group # J1402
  • UNSPSC # 46181503
Hooded/Booted Disposable Coveralls with Elastic Material, White, L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

A45 Liquid and Particle Protection Coveralls for surface prep and paint are designed for applications where hazardous or non-hazardous contaminants may be present. They are ideal for use in application areas where isocyanate (40%) and chromate dust (10%) protection is required. A45 fabric is lighter than A40, allowing for improved comfort, without sacrificing protection. The garments are free of both silicone and natural rubber latex. They also feature serged seams and a water resistant zipper. Antistatic.

View More

Technical Specs

  • Item Hooded/Booted Disposable Coveralls
  • Coverall Style Hooded Coverall
  • Disposable Clothing Size L
  • Ankle Style With Attached Boots
  • Cuff Style Elastic
  • Seam Style Serged
  • Color White
  • Closure Type Zipper
  • Standards NFPA 99
  • Inseam 40"
  • Fits Chest Size 56-1/2"
  • Fits Waist Size 50"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products