Skip Content
DG
KLEENGUARD

Hooded/Booted Disposable Coveralls with Elastic Cuff, White, S, Microporous Film Laminate

  • Item # 35HC91
  • Mfr. Model # 41513
  • Catalog Page # N/A
  • Catalog Group # J1402
  • UNSPSC # 46181503
Hooded/Booted Disposable Coveralls with Elastic Cuff, White, S, Microporous Film Laminate close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Hooded/Booted Disposable Coveralls
  • Size S
  • Material Microporous Film Laminate
  • Color White
  • Ankle Style With Attached Boots
  • Cuff Style Elastic
  • Closure Type Zipper
  • Seam Style Serged
  • Fits Chest Size 49-1/2"
  • Fits Waist Size 45"
  • Inseam 38"
  • Fabric Weight 1.9 oz.
  • Standards NFPA 99
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms