TP
KLEENGUARD

FR Treated Cellulosic and Polyester Spun Lace, Flame-Resistant Coverall w/Hood, Size: M

  • Item # 6VTC6
  • My Part #
  • Mfr. Model # 45322
  • Catalog Page # N/A
  • Catalog Group # D5659
  • UNSPSC # 46181508
FR Treated Cellulosic and Polyester Spun Lace, Flame-Resistant Coverall w/Hood, Size: M close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $224.00 / pkg. of 25
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 12.56 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

KLEENGUARD A65 Flame-Resistant Coveralls are designed to be worn in dusty (hazardous and non-hazardous) areas where exposure to sparks is possible. Made with breathable, cellulosic and polyester spun lace material, these FR coveralls can be comfortably worn over flame-resistant garments. Features a collar, zippered front, open wrists and ankles, and sized to ANSI-ISEA 101-1996 sizing standards. Smart choice for welding, oil refining, utilities and grinding environments. Not for thermal insulation or fire protection.

View More

Technical Specs

  • Item Flame-Resistant Coverall w/Hood
  • Cuff Style Elastic
  • Color Blue
  • Size M
  • Fits Chest Size 38" to 40"
  • Sleeve Length 34-3/4"
  • Fits Waist Size 40"
  • Inseam 30"
  • Fabric Weight 7 oz.
  • Material FR Treated Cellulosic and Polyester Spun Lace
  • Closure Type Zipper
  • Standards CAN/CGSB-155.20-2000, NFPA 701 FLAME PROPAGATION TEST (1989 edition),NFPA 99 Compliant Antistatic Material, ANSI/ISEA 101-1996
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Argentina, Bahrain, Brazil, Costa Rica, Dominican Republic, Guatemala, Honduras, Israel, Japan, South Korea, Nicaragua, Saudi Arabia, Suriname, El Salvador, Turkey, Trinidad and Tobago, and Bolivarian Republic of Venezuela.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.