Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
KLEENGUARD

Polyethylene/Polypropylene Chemical Resistant Sleeves, 21"L, 1.5 mil Thick, Elastic Cuff, 200 PK

  • Item # 3PLG7
  • My Part #
  • Mfr. Model # 97780
  • Catalog Page # N/A
  • UNSPSC # 46181516
Polyethylene/Polypropylene Chemical Resistant Sleeves, 21"L, 1.5 mil Thick, Elastic Cuff, 200 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $150.00 / pkg. of 200
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 9.95 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

KLEENGUARD A70 Chemical Spray Protection Sleeves are designed to provide convenient, disposable protection for workers exposed to water-based liquids, greases, oils, and liquid chemical splashes. 1.5 mil polyethylene-coated, chemical-resistant sleeves are ideal for use when workers may come in contact with hazardous chemicals. These 21"L sleeve protectors feature bound seams, elastic tops and wrists, and are ergonomically designed to fit to arms. One size fits most.

View More

Technical Specs

  • Sleeves Item Chemical Resistant Sleeves
  • Material Polyethylene Film and Spunbond Polypropylene
  • Sleeves Primary Material Polyethylene/Polypropylene
  • Sleeves Length 21"
  • Thickness 1.5 mil
  • Series Kleenguard* A70
  • Standards NFPA 99 Compliant Antistatic Material
  • Cuff Style Elastic
  • Color Yellow
  • Seam Style Bound
  • Item Disposable Sleeves
  • Resistant To Chemical Spray Protection
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Argentina, Bahrain, Brazil, Costa Rica, Dominican Republic, Guatemala, Honduras, Israel, Japan, South Korea, Nicaragua, Saudi Arabia, Suriname, El Salvador, Turkey, Trinidad and Tobago, and Bolivarian Republic of Venezuela.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.