TP
KLEENGUARD

Disposable Shirt, L, SMS, White, Snaps Closure Type, PK 50

  • Item # 33VA27
  • My Part #
  • Mfr. Model # 36213
  • Catalog Page # N/A
  • Catalog Group # H9085
  • UNSPSC # 46181526
Disposable Shirt,  L,  SMS,  White,  Snaps Closure Type,  PK 50 close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Safety~Disposable and Chemical Resistant Clothing~Disposable Shirts


$322.00 / pkg. of 50
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 12.5 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.

Product Details

KLEENGUARD A20 Breathable Particle Protection Shirt is designed to move with you while helping protect against hazardous and non-hazardous dust. Protective garments are a popular choice for dusty environments such as laboratories and remediation, as well as pesticide applications and as decontamination modesty garments. These disposable shirts offer superior particle holdout coupled with unmatched comfort. Hip-length shirt features serged seams, five snap closures, open wrists and a mandarin collar.

View More

Technical Specs

  • Item Disposable Shirt
  • Size L
  • Material SMS
  • Color White
  • Closure Type Snaps
  • Seam Style Serged
  • Cuff Styles Elastic
  • Green Environmental Attribute Vendor has a Recycling Take Back Program for the Product
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Related Products