Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

KLEENGUARD

Disposable Gloves, Nitrile, Powder Free, Size: XS, Color: Gray, PK 150

  • Item# 4KYU1
  • Mfr. Model# 97820
  • Catalog Page# N/A
  • Catalog Group# D1836
  • UNSPSC# 46181504
Disposable Gloves, Nitrile, Powder Free, Size: XS, Color: Gray, PK 150 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Clearance Price $9.00 / pkg. of 150

Price $38.75 / pkg. of 150

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.3 lbs.
Country of Origin Thailand Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed for tasks requiring maximum dexterity and tactile sensitivity. 100% nitrile gloves offer superior resistance to punctures, abrasion, and chemicals. Contain no natural rubber proteins known to cause allergic reactions. Suitable for applications where gloves are frequently replaced.

View More

Technical Specs

  • Item Disposable Gloves
  • Material Nitrile
  • Size XS
  • Powdered/Powder Free Powder Free
  • Palm Thickness 2.36 mil
  • Finger Thickness 2.76 mil
  • Cuff Thickness 1.97 mil
  • Length 9-1/2"
  • Glove Finish Type Textured
  • Glove Finish Location Fingers Only
  • Color Gray
  • Lining Unlined
  • Cuff Rolled/Beaded
  • Special Features Ambidextrous
  • Grade Food/Industrial
  • Aloe Inner Surface No
  • Ambidextrous/Hand-Specific Ambidextrous
  • Metal Detectable No
  • Standards Approved for food handling per U.S. FDA regulations
  • Application Small Parts Handling, Electronics Assembly, Precision Assembly
  • Sold As Box of 150
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Argentina, Bahrain, Brazil, Costa Rica, Dominican Republic, Guatemala, Honduras, Israel, Japan, South Korea, Nicaragua, Saudi Arabia, Suriname, El Salvador, Turkey, Trinidad and Tobago and Bolivarian Republic of Venezuela.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.