Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

WG
KLEENGUARD

Disposable Coveralls with Open Material, Blue, 2XL

  • Item # 4WYH9
  • My Part #
  • Mfr. Model # 58535
  • Catalog Page # N/A
  • Catalog Group # D2168
  • UNSPSC # 46181503
Disposable Coveralls with Open Material, Blue, 2XL close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $52.75 / pkg. of 24

Web Price $126.50

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 10.85 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

A20 Breathable Particle Protection Coveralls are designed to protect against hazardous and non-hazardous dust. They offer comfort and superior particle holdout. The A20 fabric is comprised of five layers of stacked barrier protection (SMMMS) against hazardous particles. Ideal for dusty environments such as laboratories and remediation, as well as pesticide applications and as decontamination modesty garments.

View More

Technical Specs

  • Item Disposable Coveralls
  • Disposable Clothing Size 2XL
  • Ankle Style Open
  • Cuff Style Open
  • Seam Style Serged
  • Color Blue
  • Closure Type Zipper
  • Standards ANSI/ISEA 101-1996, NFPA 99
  • Inseam 41"
  • Fits Chest Size 30"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Argentina, Bahrain, Brazil, Costa Rica, Dominican Republic, Guatemala, Honduras, Israel, Japan, South Korea, Nicaragua, Saudi Arabia, Suriname, El Salvador, Turkey, Trinidad and Tobago, and Bolivarian Republic of Venezuela.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.