Skip Content

DG
KLEENGUARD

Disposable Coveralls with Open Material, White, 4XL

  • Item # 4WXZ8
  • My Part #
  • Mfr. Model # 46007
  • Catalog Page # N/A
  • Catalog Group # D2169
  • UNSPSC # 46181503
Disposable Coveralls,White,4XL,PK21 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Disposable Coveralls
  • Disposable Clothing Size 4XL
  • Ankle Style Open
  • Cuff Style Open
  • Seam Style Serged
  • Color White
  • Closure Type 1" Zipper Flap
  • Standards ANSI/ISEA 101-1996, NFPA 99
  • Inseam 42"
  • Fits Chest Size 32-3/4"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Argentina, Bahrain, Brazil, Costa Rica, Dominican Republic, Guatemala, Honduras, Israel, Japan, South Korea, Nicaragua, Saudi Arabia, Suriname, El Salvador, Turkey, Trinidad and Tobago, and Bolivarian Republic of Venezuela.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products