Skip Content

DG
KLEENGUARD

Disposable Coveralls with Open Material, White, S

  • Item # 35HC67
  • My Part #
  • Mfr. Model # 41483
  • Catalog Page # N/A
  • Catalog Group # J1399
  • UNSPSC # 46181503
Disposable Coveralls,White,Open,PK25 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Disposable Coveralls
  • Disposable Clothing Size S
  • Ankle Style Open
  • Cuff Style Open
  • Seam Style Serged
  • Color White
  • Closure Type Zipper
  • Standards NFPA 99
  • Inseam 28-1/2"
  • Fits Chest Size 49-1/2"
  • Fits Waist Size 45"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products