Skip Content

ST
KLEENGUARD

Disposable Coveralls with Open Cuff, Microporous Film Laminate Material, White, L

  • Item # 2WUZ3
  • My Part #
  • Mfr. Model # 44303
  • Catalog Page # N/A
  • Catalog Group # D2148
  • UNSPSC # 42131605
Disposable Coveralls with Open Cuff, Microporous Film Laminate Material, White, L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $127.05 / pkg. of 25
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 11.34 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

KLEENGUARDĀ® A40 Disposable Coveralls are designed to protect against hazardous particles and liquids and are ideal for use when workers are in nonstop contact with them during fiberglass manufacturing, tank cleaning, mold remediation, and more. Made of breathable microporous film laminate, these collared coveralls feature open-cuff wrists and ankles, serged seams, and zipper front. Comfortable coveralls keep out debris, non-hazardous liquid chemicals, and dry particulates.

View More

Technical Specs

  • Item Disposable Coveralls
  • Level of Protection Dry Particulate,Reduced Spray
  • Coverall Style Collared Coverall
  • Disposable Clothing Size L
  • Disposable Clothing Primary Material Microporous Film Laminate
  • Series Kleenguard A40
  • Ankle Style Open
  • Cuff Style Open
  • Seam Style Serged
  • Color White
  • Closure Type Zipper
  • Standards ASTM F1670, ANSI/ISEA 101-1996, NFPA 99
  • Inseam 38"
  • Fits Chest Size 25"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Argentina, Bahrain, Brazil, Costa Rica, Dominican Republic, Guatemala, Honduras, Israel, Japan, South Korea, Nicaragua, Saudi Arabia, Suriname, El Salvador, Turkey, Trinidad and Tobago, and Bolivarian Republic of Venezuela.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.