Skip Content

DG
KLEENGUARD

Disposable Coverall with Open Material, White, 5XL

  • Item # 33NR71
  • My Part #
  • Mfr. Model # 30922
  • Catalog Page # N/A
  • UNSPSC # 46181503
Disposable Coverall,White,5XL,PK25 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Disposable Coverall
  • Disposable Clothing Size 5XL
  • Ankle Style Open
  • Cuff Style Open
  • Seam Style Serged
  • Color White
  • Closure Type Zipper
  • Standards ASTM F1670, ANSI/ISEA 101-1996, NFPA 99
  • Inseam 43-1/4"
  • Fits Chest Size 32-1/2"
  • Fits Waist Size 61"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products