Skip Content
WG
KLEENGUARD

Disposable Coverall with Open Cuff, White, S, Microporous Film Laminate

  • Item # 33NR70
  • Mfr. Model # 27151
  • Catalog Page # N/A
  • UNSPSC # 46181503
Disposable Coverall with Open Cuff, White, S, Microporous Film Laminate close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Clearance Price $55.24 / pkg. of 25

Web Price $153.60

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 9.85 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Disposable Coverall
  • Size S
  • Material Microporous Film Laminate
  • Color White
  • Ankle Style Open
  • Cuff Style Open
  • Closure Type Zipper
  • Seam Style Serged
  • Fits Chest Size 22"
  • Fits Waist Size 48"
  • Inseam 36-1/2"
  • Fabric Weight 1.9 oz.
  • Standards ASTM F1670, ANSI/ISEA 101-1996, NFPA 99
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.