Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

KLEENGUARD Coveralls: 2XL, KleenGuard™ A35, Open Wrist, Open Ankle, White, 25 PK

Item 
62KF06
Mfr. Model 
38920
Size 
2XL

Product Details

Catalog Page
N/A
Brand
KLEENGUARD
Collar Style
Plain
Ankle Type
Open
Wrist Type
Open
Color
White
Size
2XL
Closure Type
Zipper
Hazard Type
Non-Hazardous Dry Particulates; Non-Hazardous Liquids; Hazardous Liquids
Liquid Dispersal Type
Splash
Manufacturer Part Number
38920
Cuff Style
Open
Series
KleenGuard
UNSPSC
46181503
Country of Origin
Varies (subject to change)
Product Description

These coveralls protect workers from hazardous chemicals. Hazardous chemicals are encountered in labs, chemical manufacturing, and petroleum processing facilities.