ST
KLEENGUARD

Collared Disposable Coveralls with Elastic Cuff, SMS Material, Blue, M

  • Item # 4WYF6
  • My Part #
  • Mfr. Model # 58502
  • Catalog Page # N/A
  • Catalog Group # D2165
  • UNSPSC # 46181503
Collared Disposable Coveralls with Elastic Cuff, SMS Material, Blue, M close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $177.44 / pkg. of 24
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 9.45 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

KLEENGUARD A20 Blue Denim Disposable Coveralls are ideal for use when workers are in nonstop contact with dirt and grime such as laboratories, remediation and heavy dust environments. Breathable Particle Protection features superior particle holdout coupled with unmatched comfort attributes so they move with you. Lightweight, A20 fabric is made of five layers of stacked barrier protection (SMMMS) against hazardous particles. Reflex® Coverall Design offers excellent fit and freedom of movement.

View More

Technical Specs

  • Item Collared Disposable Coveralls
  • Level of Protection Dry Particulate
  • Coverall Style Collared Coverall
  • Disposable Clothing Size M
  • Disposable Clothing Primary Material SMS
  • Series Kleenguard A20
  • Ankle Style Elastic
  • Cuff Style Elastic
  • Seam Style Serged
  • Color Blue
  • Closure Type Zipper
  • Standards ANSI/ISEA 101-1996, NFPA 99
  • Inseam 40"
  • Fits Chest Size 27"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Argentina, Bahrain, Brazil, Costa Rica, Dominican Republic, Guatemala, Honduras, Israel, Japan, South Korea, Nicaragua, Saudi Arabia, Suriname, El Salvador, Turkey, Trinidad and Tobago, and Bolivarian Republic of Venezuela.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.