Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
KLEENGUARD

Chemical Resistant Coveralls with Open Cuff, Microporous Film Laminate Material, Blue, XL

  • Item # 2WXF8
  • My Part #
  • Mfr. Model # 45234
  • Catalog Page # N/A
  • Catalog Group # D2154
  • UNSPSC # 42131605
Chemical Resistant Coveralls with Open Cuff, Microporous Film Laminate Material, Blue, XL close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $192.50 / pkg. of 24
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 11.78 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

KLEENGUARD A60 Bloodborne Pathogen and Chemical Splash Protection Coveralls are designed to move with you to protect in work environments where contact with blood, bodily fluids, and pathogen hazards are present like those in a crime lab, forensics, embalming, and emergency medical response. These disposable, chemical-resistant coveralls feature microporous, film-laminate material and a Reflex Coverall Design that provides a fuller cut for added range of motion, are 7.5 times less likely to rip out (vs. ANSI minimums), have 6% longer body length and 12% more chest room.

View More

Technical Specs

  • Item Chemical Resistant Coveralls
  • Level of Protection Reduced Spray
  • Coverall Style Collared Coverall
  • Disposable Clothing Size XL
  • Disposable Clothing Primary Material Microporous Film Laminate
  • Series Kleenguard A60
  • Ankle Style Open
  • Cuff Style Open
  • Seam Style Serged
  • Color Blue
  • Closure Type Zipper
  • Standards ASTM F1670, NFPA 99
  • Inseam 41"
  • Fits Chest Size 29-3/4"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Argentina, Bahrain, Brazil, Costa Rica, Dominican Republic, Guatemala, Honduras, Israel, Japan, South Korea, Nicaragua, Saudi Arabia, Suriname, El Salvador, Turkey, Trinidad and Tobago, and Bolivarian Republic of Venezuela.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.