ST
KLEENGUARD

Boot Covers, Slip Resistant: No, Waterproof: No, 13" Height, Size: Universal, 300 PK

  • Item # 33VA32
  • My Part #
  • Mfr. Model # 36880
  • Catalog Page # N/A
  • UNSPSC # 46181606
Boot Covers, Slip Resistant: No, Waterproof: No, 13" Height, Size: Universal, 300 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $317.10 / pkg. of 300
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 7.81 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

KLEENGUARD A20 Boot Covers are designed to provide convenient, disposable protection for workers exposed to hazardous and non-hazardous dust. A20 fabric is made of five layers of stacked barrier protection (SMMMS) against hazardous particles. These boot protectors feature serged seams, an elastic opening and seamless sole. Disposable boots are a popular choice for dusty environments such as laboratories and remediation, as well as pesticide applications. One size fits all.

View More

Technical Specs

  • Shoe and Boot Cover Item Boot Covers
  • Waterproof No
  • Slip Resistant No
  • Shoe and Boot Cover Height Range Calf
  • Shoe and Boot Cover Primary Material Polypropylene/Polyethylene
  • Closure Type Elastic Top
  • Size Universal
  • Material SMS
  • Height 13"
  • Color White
  • Seam Style Serged
  • Package Type Bulk
  • Resists Dirt,Grime
  • Standards NFPA 99 Compliant Antistatic Material
  • Item Boot Covers
  • Metal Detectable No
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.