Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

KLEENGUARD Apron: Polyethylene, Knee, Tie, Tie, White, Universal, 100 PK

Item 
42EP86
Mfr. Model 
43744

Product Details

Catalog Page
N/A
Brand
KLEENGUARD
Hazard Type
Non-Hazardous Dry Particulates
Overall Length
36 in
Waist Closure
Tie
Seam Style
Serged
Neck Closure
Tie
Apron Material
Polyethylene
Size
Universal
Apron Type
Bib
Length
Knee
Color
White
Manufacturer Part Number
43744
Product Type
Apron
UNSPSC
0
Country of Origin
China (subject to change)